1500/750W 120V Fan Frcd Wall Htr, Ivy

Item #: 0525123

Cat #: E3313RP

UPC: 686334326636

$ 627.33 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, Ivory grill.
Also known as: 686334326636, E3313RP, TPIE3313RP

Specifications

Wattage: 1500
Volts AC: 120
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: Ivory
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall