1000W 120V Wall Heater, White, w/stat

Item #: 0525119

Cat #: E3312TSRPW

UPC: 686334382595

$ 679.61 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 1000W, 120V, with Summer Fan Switch, Built in Single Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 1000W, 120V, with Summer Fan Switch, Built in Single Pole Thermostat, White grill.
Also known as: 686334382595, E3312TSRPW, TPIE3312TSRPW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: White
Mounting: Wall