1000W 120V Wall Heater, Ivory, w/stat

Item #: 0525117

Cat #: E3312TSRP

UPC: 686334382571

$ 679.61 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 1000W, 120V, with Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 1000W, 120V, with Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334382571, E3312TSRP, TPIE3312TSRP

Specifications

Volts AC: 120
Color: Ivory
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: Ivory
Mounting: Wall