Wall Heater, 120V, Wht

Item #: 0525113

Cat #: E3312TRPW

UPC: 686334382618

$ 661.66 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 1000 Watt, 120 Volt, Built-In Single Pole Thermostat, White Grill

Overview

3310 Series Fan Forced Wall Heater, 1000 Watt, 120 Volt, Built-In Single Pole Thermostat, White Grill
Also known as: 686334382618, E3312TRPW, TPIE3312TRPW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: White
Mounting: Wall