Fan Frcd Wall Htr, SP Thrmst, Ivy

Item #: 0525110

Cat #: E3312TRP

UPC: 686334382526

$ 661.66 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 1000W, 120V, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 1000W, 120V, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334382526, E3312TRP, TPIE3312TRP

Specifications

Volts AC: 120
Color: Ivory
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: Ivory
Mounting: Wall