2250W 240V Wall Heater, White

Item #: 0525083

Cat #: HF3222RPW

UPC: 686334383639

$ 318.35 EA
Company wide:
0 in stock
3200 Series Midsized Fan Forced Wall Heater, 2250/1688W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 2250/1688W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.
Also known as: 686334383639, HF3222RPW, TPIHF3222RPW

Specifications

Wattage: 1688, 2250
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1688, 2250
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall