Wall Heater, 240V, Wht

Item #: 0525081

Cat #: HF3215T2RPW

UPC: 686334383493

$ 368.28 EA
Company wide:
0 in stock
3200 Series Midsized Fan Forced Wall Heater, 1500/1125 Watt, 240/208 Volt, 2 Pole Thermostat, White

Overview

3200 Series Midsized Fan Forced Wall Heater, 1500/1125 Watt, 240/208 Volt, 2 Pole Thermostat, White
Also known as: 686334383493, HF3215T2RPW, TPIHF3215T2RPW

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall