16 AWG MTW, Black w/ Orange, 500'

Item #: 0525078

Cat #: 16MTWSTRBLAORAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 26-Strand, Copper Wire, Black w/ Orange, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 26-Strand, Copper Wire, Black w/ Orange, 600V, Machine Tool Wire, 500' Spool.
Also known as: 16MTWSTRBLAORAX500

Specifications

Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Black/Orange
Stranding: Stranded
Material: Copper
Gauge: 16 AWG
Stranding: Stranded
Volts AC: 600
Color: Black/Orange