40W G18.5/E26/WH

Item #: 0525077

Cat #: S3828

UPC: 045923038280

Company wide:
0 in stock
40 Watt G18 1/2 Incandescent; Gloss White; 1500 Average rated hours; 300 Lumens; Medium Base; 120 Volt

Overview

40 Watt G18 1/2 Incandescent; Gloss White; 1500 Average rated hours; 300 Lumens; Medium Base; 120 Volt
Also known as: 045923038280, S3828, SATS3828

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G18-1/2 (Globe)
Base: Medium Screw (E26)
Lumens: 300
Wattage: 40
Dimmable: Yes
Shape: G18-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent