16 AWG MTW, Blue w/ Yellow, 500'

Item #: 0525076

Cat #: 16MTWSTRBLUYELX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Blue w/ Yellow, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Blue w/ Yellow, 600V, Machine Tool Wire, 500' Spool.
Also known as: 16MTWSTRBLUYELX500

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Blue/Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Blue/Yellow
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded