16 AWG MTW, Yellow w/ Black Stripe, 500'

Item #: 0525075

Cat #: 16MTWSTRYELBLKX500

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Yellow w/ Black Stripe, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Yellow w/ Black Stripe, 600V, Machine Tool Wire, 500' Spool.
Also known as: 16MTWSTRYELBLKX500

Specifications

Color: Yellow/Black
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Yellow/Black
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded