1000W 240V Wall Heater, White

Item #: 0525074

Cat #: HF3210RPW

UPC: 686334383608

$ 318.35 EA
Company wide:
0 in stock
Documents & Guides
3200 Series Midsized Fan Forced Wall Heater, 1000/750W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 1000/750W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.
Also known as: 686334383608, HF3210RPW, TPIHF3210RPW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall