750W 120V Fan Forcd Wall Htr, Wht

Item #: 0525062

Cat #: E3275RPW

UPC: 686334383554

$ 318.35 EA
Company wide:
0 in stock
3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. White grill.
Also known as: 686334383554, E3275RPW, TPIE3275RPW

Specifications

Wattage: 750
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall