1500W 120V Fan Forcd Wall Htr, Wht

Item #: 0525059

Cat #: E3215RPW

UPC: 686334383578

$ 318.35 EA
Company wide:
0 in stock
Documents & Guides
3200 Series Midsized Fan Forced Wall Heater, 1500W, 120V, Approved for horizontal mounting - right or left discharge. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 1500W, 120V, Approved for horizontal mounting - right or left discharge. White grill.
Also known as: 686334383578, E3215RPW, TPIE3215RPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall