1000W 120V Wall Heater, White

Item #: 0525057

Cat #: E3210RPW

UPC: 686334383561

$ 318.35 EA
Company wide:
0 in stock
3200 Series Midsized Fan Forced Wall Heater, 1000W, 120V, Approved for horizontal mounting - right or left discharge. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 1000W, 120V, Approved for horizontal mounting - right or left discharge. White grill.
Also known as: 686334383561, E3210RPW, TPIE3210RPW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: White
Mounting: Wall