Multi-Wattage 240V Wall Heater, Bronze, w/2P stat

Item #: 0525048

Cat #: H3052T2DWB

UPC: 686334996280

$ 490.00 EA
Company wide:
0 in stock
305 Series Midsized Commercial Fan Forced Wall Heater, 2000/1500W, 240/208V, Wattage selectable at time of installation - models shipped wired to highest wattage. Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.

Overview

305 Series Midsized Commercial Fan Forced Wall Heater, 2000/1500W, 240/208V, Wattage selectable at time of installation - models shipped wired to highest wattage. Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334996280, H3052T2DWB, TPIH3052T2DWB

Specifications

Wattage: 1500, 2000
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Type: Commercial Grade
Mounting: Wall