Multi-Wattage 240V Wall Heater, Bronze, w/2P stat

Item #: 0525043

Cat #: H30522T2DWB

UPC: 686334945721

$ 562.57 EA
Company wide:
0 in stock
Documents & Guides
305 Series Midsized Commercial Fan Forced Wall Heater, 500/750/1000/1250/1500/1750/2250W, 240V, Wattage selectable at time of installation - models shipped wired to highest wattage. Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.

Overview

305 Series Midsized Commercial Fan Forced Wall Heater, 500/750/1000/1250/1500/1750/2250W, 240V, Wattage selectable at time of installation - models shipped wired to highest wattage. Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334945721, H30522T2DWB, TPIH30522T2DWB

Specifications

Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Type: Commercial Grade
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Volts AC: 240
Standards: California Proposition 65
Type: Commercial Grade
Mounting: Wall