TPI G3052T2DWB 2000W 277V Com Frcd

Item #: 0525041

Cat #: G3052T2DWB

UPC: 686334996310

$ 498.59 EA
Company wide:
0 in stock

Overview

TPI G3052T2DWB 2000W 277V COMM. FAN
Also known as: 686334996310, G3052T2DWB, TPIG3052T2DWB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65