Dual Wattage 120V Wall Heater, Aluminum/Bronze, w/2P stat

Item #: 0525037

Cat #: E3058T2DWB

UPC: 686334996228

$ 487.67 EA
Company wide:
0 in stock
305 Series Midsized Commercial Fan Forced Wall Heater - 900/1800W,120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Tamperproof In-Built Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.

Overview

305 Series Midsized Commercial Fan Forced Wall Heater - 900/1800W,120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Tamperproof In-Built Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334996228, E3058T2DWB, TPIE3058T2DWB

Specifications

Volts AC: 120
Type: Tamper-Resistant
Color: White
Wattage: 1800
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Color: White
Mounting: Wall
Type: Tamper-Resistant
Wattage: 1800
Standards: California Proposition 65