750/1500W 120V Fan Forced Wall Htr

Item #: 0525035

Cat #: E3055TDWB

UPC: 686334996068

Call for price
Company wide:
0 in stock
Midsized Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 750/1500 WTT, 120 V, Wall Mounting, Steel Housing Material, Dimensions- 9-1/4 Width X 12-1/8 Height X 3-5/8 Depth IN, BTU Rating- 5120, 12.5 AMP

Overview

Midsized Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 750/1500 WTT, 120 V, Wall Mounting, Steel Housing Material, Dimensions- 9-1/4 Width X 12-1/8 Height X 3-5/8 Depth IN, BTU Rating- 5120, 12.5 AMP
Also known as: 686334996068, E3055TDWB, TPIE3055TDWB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65