12 AWG THHN/THWN-2 Solid Copper, 500 '

Item #: 0525021

Cat #: 12THHNCSOLWHIBLU50

UPC: 048243961085

$ 0.33 FT
Company wide:
25,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Blue stripee, 500 foot Spool.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Blue stripee, 500 foot Spool.
Also known as: 048243961085, 12THHNCSOLWHIBLU50

Specifications

Length: 500 ft
Color: White/Blue
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: White/Blue
Jacket: PVC
Volts AC: 600
Stranding: Solid