TPI H2925120HAW 2500W 240V 120" Bsb

Item #: 0525008

Cat #: H2925120HAW

UPC: 686334101660

$ 227.63 EA
Company wide:
0 in stock
TPI H2925120 HAW 2500W 240V 120" BASEBOARD HTR, HIGH ALTITUDE, WHITE

Overview

TPI H2925120 HAW 2500W 240V 120" BASEBOARD HTR, HIGH ALTITUDE, WHITE
Also known as: 686334101660, H2925120HAW, TPIH2925120HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65