TPI H2915072HAW 1500W 240V 72" Bsbd

Item #: 0525001

Cat #: H2915072HAW

UPC: 686334101509

$ 170.17 EA
Company wide:
0 in stock
Documents & Guides
TPI H2915072HAW 1500W 240V 72

Overview

TPI H2915072HAW 1500W 240V 72
Also known as: 686334101509, H2915072HAW, TPIH2915072HAW

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208
Standards: California Proposition 65