TPI H2910048HAW 1000W 240V 48" Bsbd

Item #: 0524992

Cat #: H2910048HAW

UPC: 686334101400

$ 120.91 EA
Company wide:
0 in stock
Documents & Guides
TPI H2910048HAW 1000W 240V 48

Overview

TPI H2910048HAW 1000W 240V 48
Also known as: 686334101400, H2910048HAW, TPIH2910048HAW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65