Baseboard Heater, High Altitude, 36", 600/450W, 240/208V

Item #: 0524986

Cat #: H2906036HAW

UPC: 686334101325

$ 100.01 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, High Altitude, Convection, 36 inch, 600/450 Watt, 240/208 Volt, White

Overview

Baseboard Heater, High Altitude, Convection, 36 inch, 600/450 Watt, 240/208 Volt, White
Also known as: 686334101325, H2906036HAW, TPIH2906036HAW

Specifications

Wattage: 450, 600
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 36 in
Standards: California Proposition 65