KICHLER 8880 NI CEILING MOUNT NICKEL FINISH

Item #: 0524983

Cat #: 8880NI

UPC: 783927029476

$ 73.99 EA
Company wide:
0 in stock
Documents & Guides
KICHLER 8880 NI CEILING MOUNT NICKEL FINISH

Overview

KICHLER 8880 NI CEILING MOUNT NICKEL FINISH

The simplicity of this flush mount fixture makes it an easy match for any décor. It features a 10"" diameter, Brushed Nickel finish, Satin-etched cased opal twist-on glass, and 1-light design that uses a 75-watt (max.) bulb. It is U.L. listed for damp applications.

Also known as: 783927029476, 8880NI, KIC8880NI

Specifications

Wattage: 75
Material: Steel
Wattage: 75
Material: Steel