Baseboard Heater, High Altitude, 24", 375/281W, 240/208V

Item #: 0524980

Cat #: H2903024HAW

UPC: 686334101240

$ 83.59 EA
Company wide:
0 in stock
2900S Series Electric Baseboard Stainless Steel Element Convection 375W 240V, 24In, High Altitude, White

Overview

2900S Series Electric Baseboard Stainless Steel Element Convection 375W 240V, 24In, High Altitude, White
Also known as: 686334101240, H2903024HAW, TPIH2903024HAW

Specifications

Wattage: 375, 281
Length: 24 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 281
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 240, 208
Standards: California Proposition 65