1500W 277V 72" BASEBOARD HTR HIGH ALTITUDE WHITE

Item #: 0524962

Cat #: G2915072HAW

UPC: 686334101516

$ 169.20 EA
Company wide:
0 in stock
Documents & Guides
1500W 277V 72" BASEBOARD HTR HIGH ALTITUDE WHITE

Overview

1500W 277V 72" BASEBOARD HTR HIGH ALTITUDE WHITE
Also known as: 686334101516, G2915072HAW, TPIG2915072HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65