TPI G2912060HAW 1250W 277V 60

Item #: 0524957

Cat #: G2912060HAW

UPC: 686334101462

$ 149.16 EA
Company wide:
0 in stock
Documents & Guides
TPI G2912060HAW 1250W 277V 60

Overview

TPI G2912060HAW 1250W 277V 60
Also known as: 686334101462, G2912060HAW, TPIG2912060HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65