TPI G2911072HAW 11125W 277V 7

Item #: 0524954

Cat #: G2911072HAW

UPC: 686334101523

$ 169.20 EA
Company wide:
0 in stock
Documents & Guides
TPI G2911072HAW 11125W 277V 7

Overview

TPI G2911072HAW 11125W 277V 7
Also known as: 686334101523, G2911072HAW, TPIG2911072HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65