750W 277V 48" BASEBOARD HTR HIGH ALTITUDE WHITE

Item #: 0524947

Cat #: G2907048HAW

UPC: 686334101424

$ 120.91 EA
Company wide:
0 in stock
Documents & Guides
750W 277V 48" BASEBOARD HTR HIGH ALTITUDE WHITE

Overview

750W 277V 48" BASEBOARD HTR HIGH ALTITUDE WHITE
Also known as: 686334101424, G2907048HAW, TPIG2907048HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65