Window Door, fits 1600x600mm

Item #: 0524942

Cat #: PDWTL86PC

UPC: 783510308599

$ 1876.46 EA
Company wide:
0 in stock
Window Doors for Upper Front, fits 1600x600mm PC, Lt Gray, Steel

Overview

Window Doors for Upper Front, fits 1600x600mm PC, Lt Gray, Steel

Window Doors fit on the upper front of the PC frame and are hinged on the left side. A 2-point latch system is operated by a Small Flush Bezel with tool-to-open insert located on the lower right side of the door. Other inserts and a Flush Swing Handle are also available. Doors have .25-in.-thick clear safety glass windows, foam-in-place gaskets for an effective seal and a finish of RAL 7035 textured light-gray polyester powder paint (except stainless steel). Noted sizes also available in stainless steel.

Also known as: 783510308599, PDWTL86PC, HOFPDWTL86PC

Specifications

Color: Light Gray
Weight: 18 lb
Finish: Powder Coated
Color: Light Gray
Finish: Powder Coated
Weight: 18 lb