600W 277V 36" BASEBOARD HTR HIGH ALTITUDE WHITE

Item #: 0524939

Cat #: G2906036HAW

UPC: 686334101332

$ 99.44 EA
Company wide:
0 in stock
Documents & Guides
600W 277V 36" BASEBOARD HTR HIGH ALTITUDE WHITE

Overview

600W 277V 36" BASEBOARD HTR HIGH ALTITUDE WHITE
Also known as: 686334101332, G2906036HAW, TPIG2906036HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65