Panel For Enclosure, 10" x 8", Steel

Item #: 0524936

Cat #: P108

UPC: 085339910848

Call for price
Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 10 x 8 Inch, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 10 x 8 Inch, Steel, White Powder Coat Finish
Also known as: 085339910848, P108, ALLP108

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: White
Height: 10 in