1500W 208V 72" BASEBOARD HTR HIGH ALTITUDE WHITE

Item #: 0524926

Cat #: F2915072HAW

UPC: 686334101493

$ 167.68 EA
Company wide:
0 in stock
Documents & Guides
1500W 208V 72" BASEBOARD HTR HIGH ALTITUDE WHITE

Overview

1500W 208V 72" BASEBOARD HTR HIGH ALTITUDE WHITE
Also known as: 686334101493, F2915072HAW, TPIF2915072HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65