TPI F2910048HAW 1000W 208V 48

Item #: 0524921

Cat #: F2910048HAW

UPC: 686334101394

$ 119.00 EA
Company wide:
0 in stock
Documents & Guides
TPI F2910048HAW 1000W 208V 48

Overview

TPI F2910048HAW 1000W 208V 48
Also known as: 686334101394, F2910048HAW, TPIF2910048HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65