F96t12 Cw/ho/es/tsc (pk X 15) ***Product Available For Local Pick-Up Only***

Item #: 0524913

Cat #: 62015

UPC: 726585620159

Company wide:
0 in stock
Documents & Guides
Lamps- Fluorescent- Shatterproof-volts: Watts: 95 Lumens: 8000 Length: 96 Size:1.5 Base: Recessed Dbl Shape: T12 Avg Life Hrs: 12000 Mean Design Lumens: Phosphor Color: Cw Cri: 62 Kelvin Temp: 4100 Finish: - - High Output- Eneergy Saving-teflon/shat-r-kote Combo- ***Product Available For Local Pick-Up Only***

Overview

Lamps- Fluorescent- Shatterproof-volts: Watts: 95 Lumens: 8000 Length: 96 Size:1.5 Base: Recessed Dbl Shape: T12 Avg Life Hrs: 12000 Mean Design Lumens: Phosphor Color: Cw Cri: 62 Kelvin Temp: 4100 Finish: - - High Output- Eneergy Saving-teflon/shat-r-kote Combo- ***Product Available For Local Pick-Up Only***
Also known as: 726585620159, 62015, SHAF96T12CWHOES

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8000
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 8 ft, 96 in
Wattage: 95
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Light Technology: Fluorescent
Material: Safety Coated Glass
Lumens: 8000
Color Rendering Index (CRI): 62
Wattage: 95
Type: Shatter-Resistant