1500W 120V 72" Bsbd Htr, High Alt, Wht

Item #: 0524904

Cat #: E2915072HAW

UPC: 686334101486

$ 170.17 EA
Company wide:
0 in stock
Documents & Guides
Electric Baseboard - High Altitude Convection Heater, 120 V, 1 PH, 12.5 AMP, Dimensions- 72 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 1500 WTT, BTU Rating- 5100, White

Overview

Electric Baseboard - High Altitude Convection Heater, 120 V, 1 PH, 12.5 AMP, Dimensions- 72 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 1500 WTT, BTU Rating- 5100, White
Also known as: 686334101486, E2915072HAW, TPIE2915072HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65