1250W 120V 60" BASEBOARD HTR HIGH ALTITUDE WHITE

Item #: 0524901

Cat #: E2912060HAW

UPC: 686334101431

$ 150.02 EA
Company wide:
0 in stock
Documents & Guides
1250W 120V 60" BASEBOARD HTR HIGH ALTITUDE WHITE

Overview

1250W 120V 60" BASEBOARD HTR HIGH ALTITUDE WHITE
Also known as: 686334101431, E2912060HAW, TPIE2912060HAW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65