Baseboard Heater, High Altitude, 36", 600W, 120V

Item #: 0524893

Cat #: E2906036HAW

UPC: 686334101301

$ 100.01 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, High Altitude, Convection, 36 inch, 600 Watt, 120 Volt, White

Overview

Baseboard Heater, High Altitude, Convection, 36 inch, 600 Watt, 120 Volt, White
Also known as: 686334101301, E2906036HAW, TPIE2906036HAW

Specifications

Wattage: 600
Volts AC: 120
Color: White
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Color: White
Mounting: Wall
Volts AC: 120
Length: 36 in
Standards: California Proposition 65