Baseboard Heater, 120", 240/208V, Iv

Item #: 0524825

Cat #: H2925120S

UPC: 686334103220

$ 227.63 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, Convection, 120 Inch, 2500/1875 Watt, 240/208 Volt, Ivory

Overview

Baseboard Heater, Convection, 120 Inch, 2500/1875 Watt, 240/208 Volt, Ivory
Also known as: 686334103220, H2925120S, TPIH2925120S

Specifications

Wattage: 1875, 2500
Length: 120 in
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Color: Ivory
Mounting: Wall
Length: 120 in
Volts AC: 240, 208
Standards: California Proposition 65