Baseboard Heater, 96", 240V, Wht

Item #: 0524823

Cat #: H2920096SW

UPC: 686334105354

$ 207.48 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, Convection, 96 Inch, 2000 Watt, 240 Volt, White

Overview

Baseboard Heater, Convection, 96 Inch, 2000 Watt, 240 Volt, White
Also known as: 686334105354, H2920096SW, TPIH2920096SW

Specifications

Wattage: 1500, 2000
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208
Standards: California Proposition 65