Baseboard Heater, 96", 240/208V, Iv

Item #: 0524819

Cat #: H2920096S

UPC: 686334103145

$ 207.48 EA
Company wide:
0 in stock
Baseboard Heater, Steel Element, 240/208 Volt, 2000/1500 Watt, Ivory

Overview

Baseboard Heater, Steel Element, 240/208 Volt, 2000/1500 Watt, Ivory
Also known as: 686334103145, H2920096S, TPIH2920096S

Specifications

Wattage: 1500, 2000
Color: Ivory
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Length: 96 in
Mounting: Wall
Color: Ivory
Volts AC: 240, 208
Standards: California Proposition 65