1750/1313W 240/208V

Item #: 0524816

Cat #: H2917084S

UPC: 686334103107

$ 188.08 EA
Company wide:
0 in stock

Overview

TPI H2917084S 1750/1313W 240/208V
Also known as: 686334103107, H2917084S, TPIH2917084S

Specifications

Length: 84 in
Wattage: 1750, 1313
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Color: Ivory
Mounting: Wall
Wattage: 1750, 1313
Volts AC: 240, 208
Standards: California Proposition 65