
$ 170.17 EA
Company wide:
0
in stock
Documents & Guides
Baseboard Heater, Convection, 72 inch, 1500/1125 Watt, 240/208 Volt, Ivory
Overview
Baseboard Heater, Convection, 72 inch, 1500/1125 Watt, 240/208 Volt, Ivory
Also known as: 686334103060, H2915072S, TPIH2915072S
Specifications
| Wattage: | 1500, 1125 |
| Length: | 72 in |
| Color: | Ivory |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 1500, 1125 |
| Color: | Ivory |
| Mounting: | Wall |
| Length: | 72 in |
| Volts AC: | 240, 208 |
| Standards: | California Proposition 65 |