Baseboard Heater, Convection, 60", 1250W, 240V

Item #: 0524812

Cat #: H2912060SW

UPC: 686334105224

$ 150.02 EA
Company wide:
0 in stock
Documents & Guides
Heater, Baseboard, Convection, 60 Inch, 1250 Watt, 240 Volt, White

Overview

Heater, Baseboard, Convection, 60 Inch, 1250 Watt, 240 Volt, White
Also known as: 686334105224, H2912060SW, TPIH2912060SW

Specifications

Length: 60 in
Wattage: 938, 1250
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 60 in
Color: White
Mounting: Wall
Wattage: 938, 1250
Volts AC: 240, 208
Standards: California Proposition 65