Baseboard Heater, 240/208V, 60"

Item #: 0524807

Cat #: H2912060S

UPC: 686334103015

$ 150.02 EA
Company wide:
0 in stock
Baseboard Heater, 1250/938 Watt, 240/208 Volt, Steel Element, Ivory

Overview

Baseboard Heater, 1250/938 Watt, 240/208 Volt, Steel Element, Ivory
Also known as: 686334103015, H2912060S, TPIH2912060S

Specifications

Length: 60 in
Color: Ivory
Wattage: 938, 1250
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 60 in
Wattage: 938, 1250
Mounting: Wall
Color: Ivory
Volts AC: 240, 208
Standards: California Proposition 65