Baseboard Heater, 48", 240V

Item #: 0524804

Cat #: H2910048SW

UPC: 686334105170

$ 120.91 EA
Company wide:
0 in stock
Documents & Guides
Heater, Baseboard, Convection, 48 Inch, 1000 Watt, 240 Volt, White

Overview

Heater, Baseboard, Convection, 48 Inch, 1000 Watt, 240 Volt, White
Also known as: 686334105170, H2910048SW, TPIH2910048SW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65