Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 3'

Item #: 0524803

Cat #: 5G460-3S

UPC: 078477164181

$ 3.30 EA
Company wide:
0 in stock
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 3 ft.

Gigamax 5e Patch Cord. 3-ft Long - Grey

Also known as: 078477164181, 5G460-3S, LEV5G4603S

Specifications

Gauge: 24 AWG
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Length: 3 ft
Conductors: 4 Pair