Baseboard Heater, 240/208V, Iv, 48"

Item #: 0524800

Cat #: H2910048S

UPC: 686334104487

$ 120.91 EA
Company wide:
0 in stock
Documents & Guides
Baseboard Heater, 1000/750 Watt, 240/208 Volt, Ivory, 48 Inch

Overview

Baseboard Heater, 1000/750 Watt, 240/208 Volt, Ivory, 48 Inch
Also known as: 686334104487, H2910048S, TPIH2910048S

Specifications

Wattage: 750, 1000
Color: Ivory
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: Ivory
Length: 48 in
Standards: California Proposition 65